Flat Shipping

Flat Shipping at €24.99 + VAT

ASHCROFT APSN4 Pressure Switch SPDT 10 to 100 psi 1/4 3-18 AWG Wire | AC6VFB 36K019

ASHCROFT APAN41H012LS02100#-NSR Pressure Switch SPDT 10 to 100 psi 1/4 3-18 AWG Wire

Item: AC6VFB Model: APAN41H012LS02100#-NSRCross Ref: 36K019
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€262.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Switch
Ac Contact Rating5A @ 125/250 V
Burst Pressure1000 psi
Circuit TypeSnap Switch
Compatible WithBuna And 316 Stainless Steel
Contact FormSPDT
Dc Contact Rating5A @ 28V Resistive, 3A @ 28V Inductive
GradeGrade 316
MaterialStainless Steel
Operating Temp. Range-40°F to +210°F
Range10 psi to 100 psi
Actuator StyleDiaphragm
Adjustable Range TypeField Adjustable
Compatible MediaCompressed Air, Liquid
Electrical Connection Type3-18 AWG PVC"sulated 12" Wire Leads
Hazardous Location SpecificationNot Rated
Housing Material316L Stainless Steel
Ip RatingIP67
Nema Enclosure Rating6
Operating Temperature - Maximum212°F
Operating Temperature - Minimum-40°F
Overall Height3.13"
Overall Width1.13"
Pressure - Maximum100 psi
Pressure - Minimum10 psi
Pressure Connection TypeMNPT
Resistance PropertiesWatertight
SeriesA-Series
Set Point - Maximum100 psi
Set Point - Minimum15 psi
Standards3A APPROVED, CE, CRN, CSA, ROHS, UL LISTED
Wetted Materials316 Stainless Steel

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)4.57
Ship length (cm)14.48
Ship width (cm)5.08
HS code8536509065
Country of OriginUS

Product Details:

    • Off Set Point (Field Adjustable)
    • On Set Point (Field Adjustable)

Product Variants

ProductModelBurst PressureRangeCompatible WithContact FormCircuit TypeAc Contact RatingElectrical Connection TypeOperating Temp. RangePrice
ASHCROFT APAN41H012LB02200#-NSR Pressure Switch Spdt 20 To 200 Psi 1/4 | AC6VFC 36K020 APAN41H012LB02200#-NSR2500 psi20 psi to 200 psiBuna And 316 Stainless SteelSPDTSnap Switch5A @ 125/250 V--40°F to +210°F€264.52
ASHCROFT APSN4 Pressure Switch SPDT 50 to 500 psi 1/4 3-18 AWG Wire | AC6VFD 36K021 APAN41H012LB02500#-NSR8000 psi50 psi to 500 psiBuna And 316 Stainless SteelSPDTSnap Switch5A @ 125/250 V--40°F to +210°F€252.26
ASHCROFT APSN4 Pressure Switch SPDT 100 to 1000psi 1/4 3-18 AWG Wire | AC6VFE 36K022 APAN41H012LB021000#-NSR8000 psi100 psi to 1000 psiBuna And 316 Stainless SteelSPDTSnap Switch5A @ 125/250 V--40°F to +210°F€252.26
ASHCROFT APSN4 Pressure Switch SPDT 200 to 2000psi 1/4 | AC6VFF 36K023 APAN41H012LB022000#-NSR8000 psi200 psi to 2000 psiBuna And 316 Stainless SteelSPDTSnap Switch5A @ 125/250 V--40°F to +210°F€252.26
ASHCROFT APSN4 Pressure Switch SPDT 500 to 5000psi 1/4 3-18 AWG Wire | AC6VFG 36K024 APAN41H012LB025000#-NSR8000 psi500 psi to 5000 psiBuna And 316 Stainless SteelSPDTSnap Switch5A @ 125/250 V--40°F to +210°F€276.78
ASHCROFT APSN4 Pressure Switch SPDT 750 to 7500psi 1/4 3-18 AWG Wire | AC6VFH 36K025 APAN41H012LB027500#-NSR8000 psi750 psi to 7500 psiBuna And 316 Stainless SteelSPDTSnap Switch5A @ 125/250 V--40°F to +210°F€276.78
ASHCROFT APSN4 Pressure Switch SPDT -15 to 15 psi 1/4 | AC6VFN 36K030 APAN41H00MHS02-15/15#-NSR1000 psi-15 psi to +15 psiBuna And 316 Stainless SteelSPDTSnap Switch5A @ 125/250 VMicro DIN Connector-40°F to +210°F€306.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASHCROFT APAN41H012LS02100#-NSR Pressure Switch SPDT 10 to 100 psi 1/4 3-18 AWG Wire
€262.38 /unit