Flat Shipping

Flat Shipping at €24.99 + VAT

TRITAN L1060 ZZ SRL Miniature Ball Bearing, MR106, Dbl Shield, 6 mm Bore, 10 mm OD, 3 mm Width | CU6YNH

TRITAN L1060 ZZ SRL Miniature Ball Bearing, MR106, Dbl Shield, 6 mm Bore, 10 mm OD, 3 mm Width

Item: CU6YNH Model: L1060 ZZ SRLCross Ref: 49DD70
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMiniature Ball Bearing
Abec Rating1
Abec Tolerance1
Bore Dia.6 mm
Cage TypeShielded
ClosureDouble Shielded
Dynamic Load Capacity112 lbf.
Flange Dia.Not Applicable
Flange ThicknessNot Applicable
Includes Retaining RingNo
Max. Speed64000 RPM
Max. Temp.302°F
Min. Temp.-40°F
Outer Ring Width3 mm
Outside Dia.10 mm
Retaining Ring Dia.Not Applicable
Retaining Ring GrooveNo
Retaining Ring ThicknessNot Applicable
Ring MaterialAlloy Steel
Shield MaterialSteel
Static Load Capacity49 lbf.
System Of MeasurementMetric
Bearing Industry NumberMR106
Bore Diameter6 mm
Closure & Seal TypeDouble Shielded
Dynamic Radial Load Capacity112 lbf.
Flange TypeNon Flanged
Lubricant MaterialMultitemp Grease
Maximum Speed64000 RPM
Maximum Temperature302°F
Minimum Temperature-40°F
Outside Diameter10 mm
Static Radial Load Capacity49 lbf.

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)1
Ship length (cm)1
Ship width (cm)0.3
Country of OriginCN

Product Variants

ProductModelClosureBore Dia.Outside Dia.Outer Ring WidthRing MaterialCage MaterialMax. SpeedDynamic Load CapacityPrice
TRITAN SSRI1038 ZZ SRL Miniature Ball Bearing, 1038, Dbl Shield, 3/8 Inch Size Bore, 5/8 Inch Size OD | CU6YLB SSRI1038 ZZ SRLDouble Shielded3/8"5/8"0.156"Stainless SteelStainless Steel30000 RPM1419 lbf.€12.18
TRITAN SSRI1212 ZZ SRL Miniature Ball Bearing, 1212, Dbl Shield, 1/2 Inch Size Bore, 3/4 Inch Size OD | CU6YLC SSRI1212 ZZ SRLDouble Shielded1/2"3/4"0.156"Stainless Steel-20000 RPM111 lbf.€12.17
TRITAN SSRI614 ZZ SRL Miniature Ball Bearing, 168, Dbl Shield, 1/4 Inch Size Bore, 3/8 Inch Size OD | CU6YLD SSRI614 ZZ SRLDouble Shielded1/4"3/8"1/8"Stainless Steel-45000 RPM42 lbf.€7.30
TRITAN SSRI8516 ZZ SRL Miniature Ball Bearing, 1810, Dbl Shield, 5/16 Inch Size Bore, 1/2 Inch Size OD | CU6YLE SSRI8516 ZZ SRLDouble Shielded0.312"1/2"0.156"Stainless Steel-34000 RPM90 lbf.€7.59
TRITAN RI814 ZZ PRX Miniature Ball Bearing, 188, Dbl Shield, 1/4 Inch Size Bore, 1/2 Inch Size OD | CU6YLF RI814 ZZ PRXDouble Shielded1/4"1/2"0.187"Alloy SteelStainless Steel40000 RPM88 lbf.€5.98
TRITAN SSRI814 ZZ SRL Miniature Ball Bearing, 188, Dbl Shield, 1/4 Inch Size Bore, 1/2 Inch Size OD | CU6YLG SSRI814 ZZ SRLDouble Shielded1/4"1/2"0.187"Stainless Steel-35000 RPM88 lbf.€8.31
TRITAN 605 ZZ PRX Miniature Ball Bearing, 605, Dbl Shield, 5 mm Bore, 14 mm OD, 5 mm Width, Alloy Steel Ring | CU6YLH 605 ZZ PRXDouble Shielded5 mm14 mm5 mmAlloy Steel-44000 RPM4900 lbf.€5.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRITAN L1060 ZZ SRL Miniature Ball Bearing, MR106, Dbl Shield, 6 mm Bore, 10 mm OD, 3 mm Width
€6.29 /unit