BOSTON GEAR YH36C Spur Gear, 8 Diametral Pitch, 20 Deg. Pressure Angle, 36 Teeth, Steel

Item: AK3AMJ Model: YH36C
Limited Availability
€235.75 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear
Bore Dia.1"
Diametral Pitch8"
Face Width1 1/2"
Hub Dia.3 1/2"
Hub Projection22/25"
MaterialSteel
No. Of Teeth36
Output Dia.4 3/4"
Overall Length2 3/8"
Pitch Dia.4 1/2"
Pressure Angle20°
TypePlain

Shipping Info:

Ship weight (kg) 2.6554
Ship length (cm)6.03
Country of OriginUS

Product Variants

ProductModelBore Dia.Overall LengthMaterialTypePrice
BOSTON GEAR NH28A | AK2YWT NH28A7/8"2.13"SteelPlain€203.24
BOSTON GEAR NH30A | AK2YWW NH30A7/8"2.13"SteelPlain€220.35
BOSTON GEAR YH12 | AK3ALA YH12----€77.96
BOSTON GEAR YH14 | AK3ALD YH143/4"2 1/4"SteelPlain€91.70
BOSTON GEAR YH15 | AK3ALG YH15----€104.85
BOSTON GEAR YH16 | AK3ALK YH167/8"2 3/8"SteelPlain€102.34
BOSTON GEAR YH18 | AK3ALN YH18----€112.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR YH36C Spur Gear, 8 Diametral Pitch, 20 Deg. Pressure Angle, 36 Teeth, Steel
€235.75 /unit