BOSTON GEAR YH18 Spur Gear, 8 Diametral Pitch, 20 Deg. Pressure Angle, 18 Teeth, Steel

Item: AK3ALN Model: YH18
Limited Availability
€112.25 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear
Bore Size0.88 in
Diametral Pitch8
Face Width1.50 in
Hub Diameter1.80 in
KeywayNo KWY or Setscrew
MaterialSteel
Number Of Teeth18
Outside Diameter2.50 in
Pitch Diameter2.25 in
Pressure Angle20 Degree Pressure Angle
Setscrew OtherNo Setscrew
Torque Rating596 @1200 RPM MAX in lb

Shipping Info:

Ship weight (kg) 0.9004
Country of OriginUS

Product Variants

ProductModelBore Dia.Overall LengthMaterialTypePrice
BOSTON GEAR NH28A | AK2YWT NH28A7/8"2.13"SteelPlain€203.24
BOSTON GEAR NH30A | AK2YWW NH30A7/8"2.13"SteelPlain€220.35
BOSTON GEAR YH12 | AK3ALA YH12----€77.96
BOSTON GEAR YH14 | AK3ALD YH143/4"2 1/4"SteelPlain€91.70
BOSTON GEAR YH15 | AK3ALG YH15----€104.85
BOSTON GEAR YH16 | AK3ALK YH167/8"2 3/8"SteelPlain€102.34
BOSTON GEAR YH20 | AK3ALR YH20----€121.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR YH18 Spur Gear, 8 Diametral Pitch, 20 Deg. Pressure Angle, 18 Teeth, Steel
€112.25 /unit