BOSTON GEAR NH30A Spur Gear, 8 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 30 Teeth, Steel

Item: AK2YWW Model: NH30A
Limited Availability
€220.35 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear
Bore Dia.7/8"
Diametral Pitch8"
Face Width1 1/4"
Hub Dia.2 3/4"
Hub Projection22/25"
MaterialSteel
No. Of Teeth30
Output Dia.4"
Overall Length2.13"
Pitch Dia.3 3/4"
Pressure Angle14.5°
TypePlain

Shipping Info:

Ship weight (kg) 1.8904
Ship length (cm)5.41
Country of OriginUS

Product Variants

ProductModelBore Dia.Overall LengthMaterialTypePrice
BOSTON GEAR NH28A | AK2YWT NH28A7/8"2.13"SteelPlain€203.24
BOSTON GEAR YH12 | AK3ALA YH12----€77.96
BOSTON GEAR YH14 | AK3ALD YH143/4"2 1/4"SteelPlain€91.70
BOSTON GEAR YH15 | AK3ALG YH15----€104.85
BOSTON GEAR YH16 | AK3ALK YH167/8"2 3/8"SteelPlain€102.34
BOSTON GEAR YH18 | AK3ALN YH18----€112.25
BOSTON GEAR YH20 | AK3ALR YH20----€121.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR NH30A Spur Gear, 8 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 30 Teeth, Steel
€220.35 /unit