BOSTON GEAR S2436 Spur Gear, 24 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 36 Teeth, Steel

Item: AK2ZTL Model: S2436
Limited Availability
€47.02 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear
Bore Dia.1/2"
Diametral Pitch24"
Face Width1/4"
MaterialSteel
No. Of Teeth36
Output Dia.1.58"
Overall Length1/4"
Pitch Dia.1 1/2"
Pressure Angle14.5°
TypePlain

Shipping Info:

Ship weight (kg) 0.05
Ship length (cm)0.64
Country of OriginUS

Product Variants

ProductModelBore Dia.Overall LengthMaterialTypePrice
BOSTON GEAR S2412 | AK2ZRX S24121/4"1/4"SteelPlain€27.19
BOSTON GEAR S2415 | AK2ZRZ S2415----€27.56
BOSTON GEAR S2416 | AK2ZTB S24160.312"1/4"SteelPlain€28.55
BOSTON GEAR S2418 | AK2ZTD S2418----€29.54
BOSTON GEAR S2421 | AK2ZTF S2421----€35.32
BOSTON GEAR S2424 | AK2ZTG S24241/2"1/4"SteelPlain€39.02
BOSTON GEAR S2430 | AK2ZTJ S24301/2"1/4"SteelPlain€41.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR S2436 Spur Gear, 24 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 36 Teeth, Steel
€47.02 /unit