BOSTON GEAR RF718-40-B5-G Reducer, 56C Size, 0.875 Inch Dia., Left Side

Item: AK8MCA Model: RF718-40-B5-G
Limited Availability
€1,588.73 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Base Mounting AttachmentNo Base
Center Distance1 3/4"
Fan CooledNo
FinishStandard Paint
Input StyleRF Coupled Flange
LubricationKlubersynth UH1 6-460
Output Shaft Dia.7/8"
Pre-lubricatedNo
Reducer MaterialCast Iron
Reduction TypeSingle Reduction Right Angle

Shipping Info:

Ship weight (kg) 12.195
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR RF718-40-B5-G Reducer, 56C Size, 0.875 Inch Dia., Left Side
€1,588.73 /unit