Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 6EB40 Socket Cap Screw Button Stainless Steel M5-0.80 x 20 - Pack Of 50 | AE8MQL

APPROVED VENDOR M51030.050.0020 Metric Socket Head Cap Screw, M5x0.8 Thread Size, Button, 20 mm Lg., 50 Pk

Item: AE8MQL Model: M51030.050.0020Cross Ref: 6EB40
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMetric Socket Head Cap Screw
Drive Size3 mm
Drive TypeHex Socket
FinishPlain
GradeGrade A2
HardnessRockwell C39-C44
Head Dia.9.5 mm
Head Height2.8 mm
Head TypeButton
Length20 mm
MaterialStainless Steel
Min. Tensile Strength101500 psi
System Of MeasurementMetric
Thread DirectionRight Hand
Thread Length20 mm
Thread SizeM5 x 0.8
Thread StyleFully Threaded
Thread TypeMetric Coarse
ColorSilver
Combined Material & Grade18-8 Stainless Steel
Dimensional StandardsISO 7380
Display Qty50
Head Diameter9.5 mm
Head TextureSmooth
Includes WasherNo
Material Grade/class18-8
Material Quality StandardsASTM A307A
Material TypeGrade 18-8 Stainless Steel
Maximum Head Height2.75 mm
Maximum Temperature550°F
Minimum Head Height2.5 mm
Minimum Temperature-50°F
Minimum Thread Length20 mm
Minimum Yield Strength81000 psi
Non-marring TipNo
Proof Load74000 psi
Screw Length20 mm
Seal MaterialNone
Sealing GasketNo
Tensile Strength101500 psi
Thread Fit6G
Thread Pitch0.8 mm

Shipping Info:

Ship weight (kg) 0.1629
Ship height (cm)3.3
Ship length (cm)10.16
Ship width (cm)4.57
HS code7318156010
Country of OriginTW

Product Variants

ProductModelThread SizeThread StyleDrive SizeHead Dia.Head HeightThread LengthMin. Tensile StrengthHardnessPkg. Qty.Price
APPROVED VENDOR U51030.008.0075 Socket Cap Screw Button Stainless Steel 2-56 x 3/4 - PK 100 | AB7CZY 22TY44 U51030.008.0075#2-56Fully Threaded0.05"0.164"0.0469"3/4"85000 psiRockwell B80-C32100€15.29
APPROVED VENDOR U51030.013.0150 Socket Cap Screw Button Stainless Steel 6-32 x 1-1/2 - PK 100 | AB7CZZ 22TY45 U51030.013.0150#6-32Fully Threaded5/64"1/4"0.073"1 1/2"85000 psiRockwell B80-C32100€14.44
APPROVED VENDOR U51030.019.0150 Socket Cap Screw Button SS 10-24 x 1-1/2 - PK 100 | AB7DAA 22TY46 U51030.019.0150#10-24Fully Threaded1/8"0.361"0.101"1 1/2"85000 psiRockwell B80-C32100€24.34
APPROVED VENDOR U51030.019.0200 Socket Cap Screw Button Stainless Steel 10-24 x 2 - Pack Of 100 | AB7DAB 22TY47 U51030.019.0200#10-24Fully Threaded1/8"0.361"0.101"2"85000 psiRockwell B80-C32100€30.67
APPROVED VENDOR U51030.025.0100 Socket Cap Screw Button Stainless Steel 1/4-20 x 1 - PK 100 | AB7DAE 22TY50 U51030.025.01001/4"-20Fully Threaded5/32"7/16"0.132"1"85000 psiRockwell B80-C32100€16.62
APPROVED VENDOR U51030.025.0125 Socket Cap Screw Button SS 1/4-20 x 1-1/4 - PK 100 | AB7DAF 22TY51 U51030.025.01251/4"-20Fully Threaded5/32"7/16"0.132"1 1/4"85000 psiRockwell B80-C32100€33.72
APPROVED VENDOR U51030.025.0150 Socket Cap Screw Button SS 1/4-20 x 1-1/2 - PK 100 | AB7DAG 22TY52 U51030.025.01501/4"-20Fully Threaded5/32"7/16"0.132"1 1/2"85000 psiRockwell B80-C32100€35.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR M51030.050.0020 Metric Socket Head Cap Screw, M5x0.8 Thread Size, Button, 20 mm Lg., 50 Pk
€9.75 /unit