BOSTON GEAR RF713-20-B5-J Reducer, 56C Size, 0.625 Inch Dia., Right Side

Item: AK8LZQ Model: RF713-20-B5-J
Limited Availability
€1,291.37 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Base Mounting AttachmentNo Base
Center Distance1.33"
Fan CooledNo
FinishStandard Paint
Input StyleRF Coupled Flange
LubricationKlubersynth UH1 6-460
Output Shaft Dia.5/8"
Pre-lubricatedNo
Reducer MaterialCast Iron
Reduction TypeSingle Reduction Right Angle

Shipping Info:

Ship weight (kg) 8.145
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR RF713-20-B5-J Reducer, 56C Size, 0.625 Inch Dia., Right Side
€1,291.37 /unit