Flat Shipping

Flat Shipping at €24.99 + VAT

MITEE-BITE PRODUCTS INC 25-125 Swivel Stop | AH4CVC 34CX77

MITEE-BITE PRODUCTS INC 25-125 Swivel Stop

Item: AH4CVC Model: 25-125Cross Ref: 34CX77
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€163.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwivel Stop
Force750 lbs.
MaterialSteel

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)7.62
Ship length (cm)5.08
Ship width (cm)3.18
Country of OriginFR

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITEE-BITE PRODUCTS INC 25-125 Swivel Stop
€163.63 /unit