BOSTON GEAR NL56B Spur Gear, 4 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 56 Teeth, Cast Iron

Item: AK2ZEX Model: NL56B
Limited Availability
€1,354.45 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear
Bore Dia.1 1/4"
Diametral Pitch4"
Face Width2"
Hub Dia.4"
Hub Projection1 1/2"
Keyway SizeNo Keyway Or Set Screw
MaterialCast Iron
No. Of Teeth56
Output Dia.14 1/2"
Overall Length3 1/2"
Pitch Dia.14"
Pressure Angle14.5°
TypeSpoke

Shipping Info:

Ship weight (kg) 18.5855
Ship length (cm)8.89
Country of OriginUS

Product Variants

ProductModelBore Dia.TypeOverall LengthMaterialPrice
BOSTON GEAR NL24B | AK2ZEB NL24B1 1/8"Plain3 1/2"Cast Iron€566.10
BOSTON GEAR NL28B | AK2ZED NL28B1 1/4"Web3 1/2"Cast Iron€620.49
BOSTON GEAR NL30 | AK2ZEF NL30----€698.32
BOSTON GEAR NL32B | AK2ZEJ NL32B----€681.34
BOSTON GEAR NL40B | AK2ZEM NL40B----€817.04
BOSTON GEAR NL48B | AK2ZET NL48B----€941.95
BOSTON GEAR NL54 | AK2ZEV NL54----€1,259.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR NL56B Spur Gear, 4 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 56 Teeth, Cast Iron
€1,354.45 /unit