Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ZSI H6030S-SS Pipe, 1-1/2 Inch Size, Stainless Steel | CF3WET

ZSI-FOSTER H6030S-SS Pipe, 1-1/2 Inch Size, Stainless Steel

Item: CF3WET Model: H6030S-SSCross Ref: 22JF12
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€264.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe
MaterialStainless Steel
Bolt Length4"
Bore StyleRibbed
Bottom Plate Material304 Stainless Steel
Clamp Material304 Stainless Steel
Clamp Type]Beta Clamp Assembly
Cushion MaterialPolypropylene
For Maximum Outside Diameter1 7/8"
For Minimum Outside Diameter1 7/8"
For Number Of Lines1
For Outside Diameter1 7/8" to 1 7/8"
For Pipe Size1 1/2"
Maximum Operating Pressure10000 psi
Maximum Operating Temperature194°F
Minimum Operating Temperature-22°F
Mount Hole Center-to-center Length3 35/64"
Mount TypeWeld On
Overall Height4 21/64"
Overall Length1 49/64"
Overall Width5 29/32"
Resistance PropertiesShock Absorbing, Vibration Damping
SeriesHeavy Series
System Of MeasurementImperial
Top Plate Material304 Stainless Steel

Shipping Info:

Ship weight (kg) 1.2375
Ship height (cm)10.99
Ship length (cm)4.48
Ship width (cm)15

Product Variants

ProductModelSizeMaterialTypeMetal DetectableHeightPrice
ZSI H4016S-SS Clamp Assembly, 1 Inch Tube, Stainless Steel | AB6VDD 22JE90 H4016S-SS-Stainless SteelHeavyYes2 1/2"€103.59
ZSI H10137S-SS Pipe, 8 Inch Size, Stainless Steel | CF3VPZ H10137S-SS8Stainless Steel---€2,491.74
ZSI H11170S-SS Hose Rail Mount, 1/4 Inch SIze | CF3VQB H11170S-SS-Stainless Steel---€4,013.24
ZSI H3004S-SS Pipe Rail Mount, 4 Inch Size, Stainless Steel | CF3VQQ H3004S-SS-Stainless Steel---€116.38
ZSI H3006S-SS Tube, 3/8 Inch Size, Stainless Steel | CF3VRE H3006S-SS-Stainless Steel---€114.45
ZSI H3008S-SS Tube Rail Mount, 2-3/4 Inch Size, Aluminum | CF3VTH H3008S-SS-Stainless Steel---€117.79
ZSI H3009S-SS Pipe Rail Mount, 3/4 Inch Size, Stainless Steel | CF3VTX H3009S-SS-Stainless Steel---€109.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZSI-FOSTER H6030S-SS Pipe, 1-1/2 Inch Size, Stainless Steel
€264.29 /unit