BOSTON GEAR NL24B Spur Gear, 4 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 24 Teeth, Cast Iron

Item: AK2ZEB Model: NL24B
Limited Availability
€566.10 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear
Bore Dia.1 1/8"
Diametral Pitch4"
Face Width2"
Hub Dia.3 1/2"
Hub Projection1 1/2"
Keyway SizeNo Keyway Or Set Screw
MaterialCast Iron
No. Of Teeth24
Output Dia.6 1/2"
Overall Length3 1/2"
Pitch Dia.6"
Pressure Angle14.5°
TypePlain

Shipping Info:

Ship weight (kg) 7.8304
Ship length (cm)8.89
Country of OriginUS

Product Variants

ProductModelBore Dia.TypeOverall LengthMaterialPrice
BOSTON GEAR NL28B | AK2ZED NL28B1 1/4"Web3 1/2"Cast Iron€620.49
BOSTON GEAR NL30 | AK2ZEF NL30----€698.32
BOSTON GEAR NL32B | AK2ZEJ NL32B----€681.34
BOSTON GEAR NL40B | AK2ZEM NL40B----€817.04
BOSTON GEAR NL48B | AK2ZET NL48B----€941.95
BOSTON GEAR NL54 | AK2ZEV NL54----€1,259.24
BOSTON GEAR NL56B | AK2ZEX NL56B1 1/4"Spoke3 1/2"Cast Iron€1,354.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR NL24B Spur Gear, 4 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 24 Teeth, Cast Iron
€566.10 /unit