BOSTON GEAR L524-4 Rack Gear, 14 1/2 Deg. Pressure Angle, 3 Diametral Pitch, Steel

Item: AK3AYA Model: L524-4
Limited Availability
€1,303.09 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSteel Rack
Diametral Pitch3
Face Width3.00 in
Length4 ft
MaterialSteel
Overall Thickness1.50 in
Pitch Line To Back1.17 in
Pressure Angle14-1/2 Degree Pressure Angle

Shipping Info:

Ship weight (kg) 24.3454
Ship length (cm)121.92
Country of OriginUS

Product Variants

ProductModelMPNPrice
BOSTON GEAR L524-6 | AK3AYD L524-6L524-6€1,900.32
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR L524-4 Rack Gear, 14 1/2 Deg. Pressure Angle, 3 Diametral Pitch, Steel
€1,303.09 /unit