BOSTON GEAR L524-6 Rack Gear, 14 1/2 Deg. Pressure Angle, 3 Diametral Pitch, Steel

Item: AK3AYD Model: L524-6
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,900.32 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSteel Rack
Diametral Pitch3
Face Width3.00 in
Length6 ft
MaterialSteel
Overall Thickness1.50 in
Pitch Line To Back1.17 in
Pressure Angle14-1/2 Degree Pressure Angle

Shipping Info:

Ship weight (kg) 36.5404
Ship length (cm)182.88
Country of OriginUS

Product Variants

ProductModelMPNPrice
BOSTON GEAR L524-4 | AK3AYA L524-4L524-4€1,303.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR L524-6 Rack Gear, 14 1/2 Deg. Pressure Angle, 3 Diametral Pitch, Steel
€1,900.32 /unit