BOSTON GEAR L157Y-P Bevel Gear, 10 Diametral Pitch, 20 Deg. Pressure Angle, 3:1 R, 20 Teeth, Steel

Item: AK2YCT Model: L157Y-P
Limited Availability
€156.60 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBevel Gear
Bore Dia.7/8"
Diametral Pitch10"
Face Width0.79"
Gear Ratio3:1
Gear TypeBevel Pinion
Hub Dia.1 3/4"
Hub Projection1.31"
MaterialSteel
No. Of Teeth20
Output Dia.2.27"
Pitch Dia.2"
Pressure Angle20°
Product SeriesL Series
TypeUnhardened Straight Tooth

Shipping Info:

Ship weight (kg) 0.4504
Country of OriginUS

Product Variants

ProductModelGear TypeGear RatioBore Dia.MaterialTypePrice
BOSTON GEAR L147Y-G | AK2YAD L147Y-GBevel2:13/8"SteelUnhardened Straight Tooth€77.10
BOSTON GEAR L147Y-P | AK2YAF L147Y-PBevel Pinion2:10.188"SteelUnhardened Straight Tooth€59.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR L157Y-P Bevel Gear, 10 Diametral Pitch, 20 Deg. Pressure Angle, 3:1 R, 20 Teeth, Steel
€156.60 /unit