BOSTON GEAR L147Y-P Bevel Gear, 20 Diametral Pitch, 20 Deg. Pressure Angle, 2:1 R, 10 Teeth, Steel

Item: AK2YAF Model: L147Y-P
Limited Availability
€59.89 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBevel Gear
Bore Dia.0.188"
Diametral Pitch20"
Face Width0.18"
Gear Ratio2:1
Gear TypeBevel Pinion
Hub Dia.0.41"
Hub Projection1/4"
MaterialSteel
No. Of Teeth10
Output Dia.0.62"
Pitch Dia.1/2"
Pressure Angle20°
Product SeriesL Series
TypeUnhardened Straight Tooth

Shipping Info:

Ship weight (kg) 0.0018
Country of OriginUS

Product Variants

ProductModelGear TypeGear RatioBore Dia.MaterialTypePrice
BOSTON GEAR L147Y-G | AK2YAD L147Y-GBevel2:13/8"SteelUnhardened Straight Tooth€77.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR L147Y-P Bevel Gear, 20 Diametral Pitch, 20 Deg. Pressure Angle, 2:1 R, 10 Teeth, Steel
€59.89 /unit