BOSTON GEAR J300 | AK3WYY

BOSTON GEAR J300 Universal Joint, J Series, Pin & Block Type, Alloy Steel

Item: AK3WYY Model: J300
Limited Availability
€2,746.89 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
Bore Diameter (both Ends)Solid
Bore LengthSolid
Hub Diameter3.0000 in
MaterialAlloy Steel
Max Torque11,000 in lb
Overall Length9.0000 in

Shipping Info:

Ship weight (kg) 7.1104
Ship length (cm)22.86
Country of OriginUS

Product Variants

ProductModelOverall LengthBore Dia.SizeJoint DiameterMaterialTypePrice
BOSTON GEAR J50B | AK3WWR J50B2"1/4"1/2"1/2"Alloy SteelPin And Block Single€344.98
BOSTON GEAR J62B | AK3WWX J62B2 1/4"5/16"5/8"5/8"Alloy SteelPin And Block Single€369.53
BOSTON GEAR J75 | AK3WXA J752 11/16"-3/4"3/4"Alloy SteelPin And Block Single€308.29
BOSTON GEAR J75B | AK3WXD J75B2 11/16"3/8"3/4"3/4"Alloy SteelPin And Block Single€399.33
BOSTON GEAR J87 | AK3WXG J87------€394.36
BOSTON GEAR J87B | AK3WXK J87B------€499.12
BOSTON GEAR J100 | AK3WXN J1003 3/8"-1"1"Alloy SteelPin And Block Single€452.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR J300 Universal Joint, J Series, Pin & Block Type, Alloy Steel
€2,746.89 /unit