BOSTON GEAR HS848R Helical Gear, 45 Helix, 8 Diametral Pitch, 14.5 Deg. Pressure Angle, 48 Teeth, Right Hand

Item: AK2XVV Model: HS848R
Limited Availability
€857.43 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHelical Gear
Bore Dia.1"
Diametral Pitch8"
Face Width3/4"
Hub Dia.2 1/4"
Hub Projection1/2"
Keyway Size1/4" x 1/8"
MaterialSteel
No. Of Teeth48
Output Dia.6.18"
Overall Length1 1/4"
Pitch Dia.6"
Pressure Angle14.5°
RotationRight Hand
TypeHardened Plain Spiral Tooth

Shipping Info:

Ship weight (kg) 2.9254
Ship length (cm)3.18
Country of OriginUS

Product Variants

ProductModelBore Dia.RotationMaterialTypeOverall LengthPrice
BOSTON GEAR H810R | AK2XBH H810R-Right HandSteel--€133.41
BOSTON GEAR H812R | AK2XBL H812R3/4"Right HandSteelHardened Plain Spiral Tooth-€142.86
BOSTON GEAR H816R | AK2XBN H816R-Right HandSteel--€172.88
BOSTON GEAR H820R | AK2XBQ H820R7/8"Right HandSteelHardened Plain Spiral Tooth-€222.72
BOSTON GEAR H824R | AK2XBT H824R7/8"Right HandSteelHardened Plain Spiral Tooth-€265.17
BOSTON GEAR H832R | AK2XBW H832R-Right HandSteel--€366.43
BOSTON GEAR HS808R | AK2XVC HS808R-----€136.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR HS848R Helical Gear, 45 Helix, 8 Diametral Pitch, 14.5 Deg. Pressure Angle, 48 Teeth, Right Hand
€857.43 /unit