BOSTON GEAR H812R Helical Gear, 45 Helix, 8 Diametral Pitch, 14.5 Deg. Pressure Angle, 12 Teeth, Right Hand

Item: AK2XBL Model: H812R
Limited Availability
€142.86 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHelical Gear
Bore Dia.3/4"
Diametral Pitch8"
Face Width1"
Helix Angle45°
Keyway Size3/16" x 3/32"
MaterialSteel
No. Of Teeth12
Output Dia.1 17/25"
Pitch Dia.1 1/2"
Pressure Angle14.5°
RotationRight Hand
TypeHardened Plain Spiral Tooth

Shipping Info:

Ship weight (kg) 0.158
Country of OriginUS

Product Variants

ProductModelBore Dia.RotationMaterialTypeOverall LengthPrice
BOSTON GEAR H810R | AK2XBH H810R-Right HandSteel--€133.41
BOSTON GEAR H816R | AK2XBN H816R-Right HandSteel--€172.88
BOSTON GEAR H820R | AK2XBQ H820R7/8"Right HandSteelHardened Plain Spiral Tooth-€222.72
BOSTON GEAR H824R | AK2XBT H824R7/8"Right HandSteelHardened Plain Spiral Tooth-€265.17
BOSTON GEAR H832R | AK2XBW H832R-Right HandSteel--€366.43
BOSTON GEAR HS808R | AK2XVC HS808R-----€136.30
BOSTON GEAR HS810R | AK2XVE HS810R-----€139.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR H812R Helical Gear, 45 Helix, 8 Diametral Pitch, 14.5 Deg. Pressure Angle, 12 Teeth, Right Hand
€142.86 /unit