BOSTON GEAR HB810L Helical Gear, 45 Helix, 8 Diametral Pitch, 14.5 Deg. Pressure Angle, 10 Teeth, Left Hand

Item: AK2XLX Model: HB810L
Limited Availability
€186.74 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHelical Gear
Bore Size0.63 in
Face Width0.75 in
HandLeft Hand
Kwy/setscrew/otherSS & KWY-1/8 X 1/16
MaterialBronze
Number Of Teeth10
Outside Diameter1.43 in
Pitch Diameter1.25 in
Transverse Diametral Pitch8 DP
Weight0.251 lb

Shipping Info:

Ship weight (kg) 0.113
Country of OriginUS

Product Variants

ProductModelRotationBore Dia.Overall LengthMaterialTypePrice
BOSTON GEAR HB808L | AK2XLV HB808L-----€211.37
BOSTON GEAR HB812L | AK2XLZ HB812L-----€265.06
BOSTON GEAR HB816L | AK2XMB HB816LLeft Hand1"1 1/4"BronzePlain Spiral Tooth€306.65
BOSTON GEAR HB824L | AK2XME HB824LLeft Hand1"1 1/4"BronzePlain Spiral Tooth€414.00
BOSTON GEAR HB832L | AK2XMG HB832L-----€518.63
BOSTON GEAR HB840L | AK2XMJ HB840L-----€555.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR HB810L Helical Gear, 45 Helix, 8 Diametral Pitch, 14.5 Deg. Pressure Angle, 10 Teeth, Left Hand
€186.74 /unit