BROWNING H6023X 1 5/8 | BA6WUU

BROWNING H6023X 1 5/8 Finished Bore Single Sprocket, 60 Chain, Hardened Teeth

Item: BA6WUU Model: H6023X 1 5/8
Limited Availability
€77.60 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSprocket

Shipping Info:

Ship weight (kg) 2.115

Product Variants

ProductModelBore Dia.Pitch Dia.Outside Dia.Hub Dia.Length Through BoreTypeHub TypeKeywayPrice
BROWNING 1129139 Roller Chain Sprocket, Finished Bore, Steel | AJ9HLD H6011X1 11291391"2.663"3.005"2.1563"1 1/4"Finished Bore Single Strand Type 1B Hub One SideYes€31.69
BROWNING 1129147 Roller Chain Sprocket, Finished Bore, Steel | AJ9HLG H6011X 1 1/4 11291471 1/4"2.662"3"2.1563"1 1/4"Finished Bore Single Strand Type 1--€24.67
BROWNING 1129261 Roller Chain Sprocket, Finished Bore, Steel | AJ9HMT H6015X1 11292611"3.608"3.978"2.891"1 1/4"Finished Bore Single Strand Type 1B Hub One SideYes€50.97
BROWNING 1129428 Roller Chain Sprocket, Finished Bore, Steel | AJ9HPN H6020X1 11294281"4.794"5.19"3.891"1 1/4"Finished Bore Single Strand Type 1--€105.47
BROWNING H6016X 1 15/16 | AL2PLB H6016X 1 15/16--------€119.30
RFQ
BROWNING H6025X 1 3/16 | AL4TKD H6025X 1 3/16--------€81.79
RFQ
BROWNING H6026X 1 3/8 | AL4TKH H6026X 1 3/8--------€144.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING H6023X 1 5/8 Finished Bore Single Sprocket, 60 Chain, Hardened Teeth
€77.60 /unit