BOSTON GEAR H2414 | AK2XGE

BOSTON GEAR H2414 Spur Gear, 24 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 14 Teeth, Steel

Item: AK2XGE Model: H2414
Limited Availability
€36.39 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear
Bore Size0.25 in
Diametral Pitch24
Face Width0.25 in
Hub Diameter0.46 in
KeywayW/ .110 Drilled Hole
MaterialSteel
Number Of Teeth14
Outside Diameter0.67 in
Pitch Diameter0.58 in
Pressure Angle14-1/2 Degree Pressure Angle
Setscrew OtherW/ .110 Drilled Hole
Torque Rating9.8 @1800 RPM in lb

Shipping Info:

Ship weight (kg) 0.0094
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR H2414 Spur Gear, 24 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 14 Teeth, Steel
€36.39 /unit