BOSTON GEAR H1224R Helical Gear, 45 Helix, 12 Diametral Pitch, 14.5 Deg. Pressure Angle, 24 Teeth, Right Hand

Item: AK2XDP Model: H1224R
Limited Availability
€129.11 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHelical Gear
Bore Dia.5/8"
Diametral Pitch12"
Face Width3/4"
Helix Angle45°
Keyway Size1/8" x 1/16"
MaterialSteel
No. Of Teeth24
Output Dia.2 3/25"
Pitch Dia.2"
Pressure Angle14.5°
RotationRight Hand
TypeHardened Plain Spiral Tooth

Shipping Info:

Ship weight (kg) 0.2705
Country of OriginUS

Product Variants

ProductModelRotationMaterialBore Dia.TypePrice
BOSTON GEAR H1212R | AK2XDG H1212RRight HandSteel--€88.35
BOSTON GEAR H1215R | AK2XDJ H1215RRight HandSteel5/8"Hardened Plain Spiral Tooth€94.46
BOSTON GEAR H1218R | AK2XDM H1218RRight HandSteel5/8"Hardened Plain Spiral Tooth€105.69
BOSTON GEAR H1230R | AK2XDR H1230RRight HandSteel5/8"Hardened Plain Spiral Tooth€158.41
BOSTON GEAR H1236R | AK2XDU H1236RRight HandSteel5/8"Hardened Plain Spiral Tooth€203.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR H1224R Helical Gear, 45 Helix, 12 Diametral Pitch, 14.5 Deg. Pressure Angle, 24 Teeth, Right Hand
€129.11 /unit