BOSTON GEAR H1236R Helical Gear, 45 Helix, 12 Diametral Pitch, 14.5 Deg. Pressure Angle, 36 Teeth, Right Hand

Item: AK2XDU Model: H1236R
Limited Availability
€203.36 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHelical Gear
Bore Dia.5/8"
Diametral Pitch12"
Face Width3/4"
Helix Angle45°
Keyway Size1/8" x 1/16"
MaterialSteel
No. Of Teeth36
Output Dia.3 3/25"
Pitch Dia.3"
Pressure Angle14.5°
RotationRight Hand
TypeHardened Plain Spiral Tooth

Shipping Info:

Ship weight (kg) 0.6305
Country of OriginUS

Product Variants

ProductModelRotationMaterialBore Dia.TypePrice
BOSTON GEAR H1212R | AK2XDG H1212RRight HandSteel--€88.35
BOSTON GEAR H1215R | AK2XDJ H1215RRight HandSteel5/8"Hardened Plain Spiral Tooth€94.46
BOSTON GEAR H1218R | AK2XDM H1218RRight HandSteel5/8"Hardened Plain Spiral Tooth€105.69
BOSTON GEAR H1224R | AK2XDP H1224RRight HandSteel5/8"Hardened Plain Spiral Tooth€129.11
BOSTON GEAR H1230R | AK2XDR H1230RRight HandSteel5/8"Hardened Plain Spiral Tooth€158.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR H1236R Helical Gear, 45 Helix, 12 Diametral Pitch, 14.5 Deg. Pressure Angle, 36 Teeth, Right Hand
€203.36 /unit