BOSTON GEAR GP1020 Worm Gear, 48 Diametral Pitch, 14.5 PA, 40 Teeth, Right Hand, Acetal

Item: AZ6BCC Model: GP1020
Limited Availability
€20.13 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWorm Gear
Bore Size0.19 in
California ProvisionWARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Center Distance1.08 in
Diametral Pitch48
HandRight Hand
Hub Diameter0.50 in
MaterialAcetal
Mating Worm (hard)48 DP, Single Thread
Number Of ThreadsSingle Thread
Ratio40:1

Shipping Info:

Ship weight (kg) 0.0049
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR GP1020 Worm Gear, 48 Diametral Pitch, 14.5 PA, 40 Teeth, Right Hand, Acetal
€20.13 /unit