CAMPBELL 5779235 Coupling Link, Quik Alloy, 3/8 Inch Size | CM7WCT

CAMPBELL CHAIN AND FITTINGS 5779235 Coupling Link, Quik Alloy, 3/8 Inch Size

Item: CM7WCT Model: 5779235Cross Ref: 49JM91
In Stock

Get it by Thursday, Jun 12

€35.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling Link
Compatible Chain Trade Size3/8"
FinishPainted
Inside Length2 3/4"
Inside Width13/16"
Lifting CapabilityFor Lifting
MaterialAlloy Steel
Material Thickness15/16"
Overall Length3 3/4"
Overall Width2 3/8"
Product TypeConnecting Link
ShapeOblong
StandardsASME B30.9, ASTM A952
Trade Size3/8"
Weight0.69 lbs.
Working Load Limit8800 lbs.

Shipping Info:

Ship weight (kg) 0.2925

Product Variants

ProductModelMPNPrice
CAMPBELL 5771615 Coupling Link, Quik Alloy, 1 Inch Size | CM7WCM 57716155771615€295.87
RFQ
CAMPBELL 5772015 Coupling Link, Quik Alloy, 1-1/4 Inch Size | CM7WCN 57720155772015€456.15
RFQ
CAMPBELL 5779165 Coupling Link, Quik Alloy, 3/4 Inch Size | CM7WCP 57791655779165€131.83
CAMPBELL 5779175 Coupling Link, Quik Alloy, 7/8 Inch Size | CM7WCQ 57791755779175€182.66
RFQ
CAMPBELL 5779245 Coupling Link, Quik Alloy, 1/2 Inch Size | CM7WCU 57792455779245€58.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CAMPBELL CHAIN AND FITTINGS 5779235 Coupling Link, Quik Alloy, 3/8 Inch Size
€35.72 /unit