BOSTON GEAR GH23 Change Gear, 8 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 23 Teeth, Steel

Item: AK2WVZ Model: GH23
Limited Availability
€175.86 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemGear
Bore Dia.1 3/8"
Diametral Pitch8"
Face Width1 1/4"
Hub TypeNo Hub
Keyway Size3/4" x 3/16"
MaterialSteel
No. Of Teeth23
Output Dia.3.05"
Overall Length1 1/4"
Pitch Dia.2 7/8"
Pressure Angle14.5°
Product SeriesGH Series
TypePlain

Shipping Info:

Ship weight (kg) 0.6754
Ship length (cm)3.18
Country of OriginUS

Product Variants

ProductModelBore Dia.Overall LengthMaterialHub TypeTypePrice
BOSTON GEAR GH20 | AK2WVV GH201 3/8"1 1/4"SteelNo HubPlain€143.58
BOSTON GEAR GH21 | AK2WVX GH21-----€153.99
BOSTON GEAR GH22 | AK2WVY GH22-----€160.08
BOSTON GEAR GH24 | AK2WWA GH241 3/8"1 1/4"SteelNo HubPlain€173.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR GH23 Change Gear, 8 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 23 Teeth, Steel
€175.86 /unit