PLAST-O-MATIC CAFEN1-1-25EPS-RPF  | CW9BWU

PLAST-O-MATIC CAFEN1-1-25EPS-RPF Electrically Actuated Ball Valve, EPDM Seal, Socket Connection, Red Kynar, 25 mm Size

Item: CW9BWU Model: CAFEN1-1-25EPS-RPF
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Actuated Ball Valve

Shipping Info:

Ship weight (kg) 1.2375
Ship height (cm)22.86
Ship length (cm)18.8
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelMPNPrice
PLAST-O-MATIC CAFEN1-1-25EPS-CP  | CW9BWP CAFEN1-1-25EPS-CPCAFEN1-1-25EPS-CP-
RFQ
PLAST-O-MATIC CAFEN1-1-25EPS-PF  | CW9BWQ CAFEN1-1-25EPS-PFCAFEN1-1-25EPS-PF-
RFQ
PLAST-O-MATIC CAFEN1-1-25EPS-PP  | CW9BWR CAFEN1-1-25EPS-PPCAFEN1-1-25EPS-PP-
RFQ
PLAST-O-MATIC CAFEN1-1-25EPS-PV  | CW9BWT CAFEN1-1-25EPS-PVCAFEN1-1-25EPS-PV-
RFQ
PLAST-O-MATIC CAFEN1-1-25VS-CP  | CW9BWV CAFEN1-1-25VS-CPCAFEN1-1-25VS-CP-
RFQ
PLAST-O-MATIC CAFEN1-1-25VS-PF  | CW9BWW CAFEN1-1-25VS-PFCAFEN1-1-25VS-PF-
RFQ
PLAST-O-MATIC CAFEN1-1-25VS-PP  | CW9BWX CAFEN1-1-25VS-PPCAFEN1-1-25VS-PP-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PLAST-O-MATIC CAFEN1-1-25EPS-RPF Electrically Actuated Ball Valve, EPDM Seal, Socket Connection, Red Kynar, 25 mm Size