BOSTON GEAR GH22 Change Gear, 8 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 22 Teeth, Steel

Item: AK2WVY Model: GH22
Limited Availability
€160.08 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemGear
Bore Size1.38 in
Diametral Pitch8
Face Width1.25 in
Hub Diameter0.00 in
Kwy/setscrew/otherW/ Double KWY Only
MaterialSteel
Number Of Teeth22
Outside Diameter3.00 in
Pitch Diameter2.75 in
Torque Rating514.3 @1200 RPM MAX in lb

Shipping Info:

Ship weight (kg) 0.5854
Country of OriginUS

Product Variants

ProductModelBore Dia.Overall LengthMaterialHub TypeTypePrice
BOSTON GEAR GH20 | AK2WVV GH201 3/8"1 1/4"SteelNo HubPlain€143.58
BOSTON GEAR GH21 | AK2WVX GH21-----€153.99
BOSTON GEAR GH23 | AK2WVZ GH231 3/8"1 1/4"SteelNo HubPlain€175.86
BOSTON GEAR GH24 | AK2WWA GH241 3/8"1 1/4"SteelNo HubPlain€173.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR GH22 Change Gear, 8 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 22 Teeth, Steel
€160.08 /unit