BOSTON GEAR G481Y-G Bevel Gear, 32 Diametral Pitch, 20 Deg. Pressure Angle, 2:1 R, 32 Teeth, Brass

Item: AK2VTG Model: G481Y-G
Limited Availability
€64.93 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBevel Gear
Bore Dia.0.188"
Diametral Pitch32"
Face Width0.14"
Gear Ratio2:1
Gear TypeBevel
Hub Dia.14/25"
Hub Projection1/4"
MaterialBrass
No. Of Teeth32
Output Dia.1.02"
Pitch Dia.1"
Pressure Angle20°
TypeStraight Tooth

Shipping Info:

Ship weight (kg) 0.0184
Country of OriginUS

Product Variants

ProductModelGear TypeGear RatioBore Dia.MaterialTypePrice
BOSTON GEAR G481Y-P | AK2VTH G481Y-PBevel Pinion2:10.188"BrassStraight Tooth€37.17
BOSTON GEAR G486Y-G | AK2VTL G486Y-GBevel4:10.313"BrassStraight Tooth€112.15
BOSTON GEAR G486Y-P | AK2VTM G486Y-PBevel Pinion4:10.188"BrassStraight Tooth€42.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR G481Y-G Bevel Gear, 32 Diametral Pitch, 20 Deg. Pressure Angle, 2:1 R, 32 Teeth, Brass
€64.93 /unit