BOSTON GEAR G486Y-P Bevel Gear, 32 Diametral Pitch, 20 Deg. Pressure Angle, 4:1 R, 16 Teeth, Brass

Item: AK2VTM Model: G486Y-P
Limited Availability
€42.95 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBevel Gear
Bore Dia.0.188"
Diametral Pitch32"
Face Width6/25"
Gear Ratio4:1
Gear TypeBevel Pinion
Hub Dia.0.38"
Hub Projection0.22"
MaterialBrass
No. Of Teeth16
Output Dia.0.59"
Pitch Dia.1/2"
Pressure Angle20°
TypeStraight Tooth

Shipping Info:

Ship weight (kg) 0.0094
Country of OriginUS

Product Variants

ProductModelGear TypeGear RatioBore Dia.MaterialTypePrice
BOSTON GEAR G481Y-G | AK2VTG G481Y-GBevel2:10.188"BrassStraight Tooth€64.93
BOSTON GEAR G481Y-P | AK2VTH G481Y-PBevel Pinion2:10.188"BrassStraight Tooth€37.17
BOSTON GEAR G486Y-G | AK2VTL G486Y-GBevel4:10.313"BrassStraight Tooth€112.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR G486Y-P Bevel Gear, 32 Diametral Pitch, 20 Deg. Pressure Angle, 4:1 R, 16 Teeth, Brass
€42.95 /unit