BALDOR IDCSWDM3558 Washdown Duty Motor, 230/460V, 1800 RPM, 60 Hz, 2 HP, TEFC, 56C | AJ6WBV

BALDOR MOTOR IDCSWDM3558 Invester Duty Washdown Motor, 1800 RPM, 2 hp, 3 Phase, TEFC, 56C Frame

Item: AJ6WBV Model: IDCSWDM3558
In Stock

Get it by Thursday, Jun 12

€2,694.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWashdown Motor
Ambient Temp.90°C
BaseRigid Base
Base TypeRigid Base
Break-down Torque24.6 lbs.-ft.
Conduit Box PositionF1
FinishUnfinished
Frame56C
Frame MaterialStainless Steel
Frequency60 Hz
Full Load Amps5.8/2.9A
Full Load Torque6.01 lbs.-ft.
Hp2 hp
Insulation ClassClass H
Lead9#18
Magnetizing Amps3.4/1.7A
Max. Rpm4500 RPM
Motor Enclosure DesignTotally Enclosed Fan Cooled
Mounting TypeC Face, Foot Mounted
Nameplate Rpm1750 RPM
No Load Amps1.72A
No. Of Motor Leads9
No. Of Poles4
Output2 hp
Phase3
RevisionL
Type3528M
Voltage230/460V AC
Wire Size18 AWG

Shipping Info:

Ship weight (kg) 19.8
Ship height (cm)33.33
Ship length (cm)49.21
Ship width (cm)34.93
HS code85015220
Country of OriginUS

Product Details:

    • Explosion Proof Class/Group: NONE
    • Locked-Rotor Torque: 17.9 LB-FT
    • Nameplate No.: NP1608L
    • Pull-Up Torque: 12.2 LB-FT
    • SL Hz: 1.7
    • Starting Current: 23.7 Amps

Product Variants

ProductModelVoltageHpNameplate RpmFrameFull Load AmpsTypeOutputRevisionPrice
BALDOR IDCSWDM3538 Washdown Duty Motor, 208-230/460V, 1800 RPM, 60 Hz, 2 HP, TENV, 56C | AJ6WBN IDCSWDM3538208-230/460V AC1/2 hp1750 RPM56C1.6-1.7/0.8A3515M1/2 hpK€2,006.25
BALDOR IDCSWDM3542 Washdown Duty Motor, 208-230/460V, 1800 RPM, 60 Hz, 3/4 HP, TENV, 56C | AJ6WBP IDCSWDM3542208-230/460V AC3/4 hp1740/1745 RPM56C2.16-2.36/1.08A3519M3/4 hpM€2,271.77
BALDOR IDCSWDM3546 Washdown Duty Motor, 208-230/460V, 1800 RPM, 60 Hz, 1 HP, TENV, 56C | AJ6WBQ IDCSWDM3546208-230/460V AC1 hp1745/1770 RPM56C3-2.9/1.45A3524M1 hpL€2,358.17
BALDOR IDCSWDM3546T Washdown Duty Motor, 230/460V, 1800 RPM, 60 Hz, 1 HP, TENV, 143TC | AJ6WBR IDCSWDM3546T230/460V AC1 hp1745/1770 RPM143TC2.9/1.45A3524M1 hpH€2,358.17
BALDOR IDCSWDM3554 Washdown Duty Motor, 230/460V, 1800 RPM, 60 Hz, 1-1/2 HP, TEFC, 56C | AJ6WBT IDCSWDM3554230/460V AC1 1/2 hp1760 RPM56C4.2/2.1A3533M1 1/2 hpJ€2,522.36
BALDOR IDCSWDM3554T Washdown Duty Motor, 230/460V, 1800 RPM, 60 Hz, 1-1/2 HP, TEFC, 145TC | AJ6WBU IDCSWDM3554T230/460V AC1 1/2 hp1760 RPM145TC4.2/2.1A3533M1 1/2 hpJ€2,522.36
BALDOR IDCSWDM3558T Washdown Duty Motor, 230/460V, 1800 RPM, 60 Hz, 2 HP, TEFC, 145TC | AJ6WBW IDCSWDM3558T230/460V AC2 hp1750 RPM145TC2.9A3528M2 hp-€2,694.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR IDCSWDM3558 Invester Duty Washdown Motor, 1800 RPM, 2 hp, 3 Phase, TEFC, 56C Frame
€2,694.38 /unit