Flat Shipping

Flat Shipping at €24.99 + VAT

BOSTON GEAR FC25 1 3/16 Shaft Coupler Body | AC2LTA 2L046

BOSTON GEAR FC25 1 3/16 Shaft Coupling, Half, 3 Jaw

Item: AC2LTA Model: FC25 1 3/16Cross Ref: 2L046
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€247.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Couplings
Assembled Coupling Length4.13"
Bore Dia.1 3/16"
Hub Dia.2 1/4"
Hub Length1 1/4"
Hub MaterialCarbon Steel , Steel
Hub Projection1 1/4"
Jaw ProfileStraight
KeywayYes
Keyway Depth1/8"
Keyway Size1/4" x 1/8"
Keyway Width1/4"
Length Through Bore1 19/32" , 1 3/5"
MaterialSteel
Max. Speed1750 RPM
Maximum Bore Dia.1 3/8"
Number Of Locking Screws1
Outside Dia.2 1/2"
Overall Coupling Length4 1/8"
Overall Length4 1/8" , 4.13"
Screw Size3/8"-16
SeriesFC Series
Shaft Locking TypeSet Screw
SizeFC25
System Of MeasurementInch

Shipping Info:

Ship weight (kg) 0.765
Ship height (cm)6.1
Ship length (cm)10.49
Ship width (cm)6.1
HS code8483908040
Country of OriginCN

Product Variants

ProductModelSizeBore Dia.Keyway SizeLength Through BoreOverall LengthOutside Dia.MaterialKeywayPrice
BOSTON GEAR FC12 3/8 Shaft Coupler Body | AC2LRF 2L028 FC12 3/8FC123/8"3/32" x 3/64"27/32"2.312"1 1/4"SteelYes€85.36
BOSTON GEAR FC12 7/16 Shaft Coupler Body | AC2LRG 2L029 FC12 7/16FC127/16"1/8" x 1/16"27/32"2.312"1 1/4"SteelYes€84.81
BOSTON GEAR FC12 1/2 Shaft Coupler Body | AC2LRH 2L030 FC12 1/2FC121/2"1/8" x 1/16"27/32"2.312"1 1/4"SteelYes€73.56
BOSTON GEAR FC15 1/2 Shaft Coupler Body | AC2LRJ 2L031 FC15 1/2FC151/2"1/8" x 1/16"1 1/32"2 3/4"1 1/2"SteelYes€90.50
BOSTON GEAR FC15 9/16 Shaft Coupler Body | AC2LRK 2L032 FC15 9/16FC159/16"1/8" x 1/16"1 1/32"2 3/4"1 1/2"SteelYes€92.89
BOSTON GEAR FC15 5/8 Shaft Coupler Body | AC2LRL 2L033 FC15 5/8FC155/8"3/16" x 3/32"1 1/32"2 3/4"1 1/2"SteelYes€90.50
BOSTON GEAR FC15 3/4 Shaft Coupler Body | AC2LRM 2L034 FC15 3/4FC153/4"3/16" x 3/32"1 1/32"2 3/4"1 1/2"SteelYes€106.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR FC25 1 3/16 Shaft Coupling, Half, 3 Jaw
€247.35 /unit