Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BOSTON GEAR FC15 5/8 Shaft Coupler Body | AC2LRL 2L033

BOSTON GEAR FC15 5/8 Shaft Coupling, Half, 3 Jaw

Item: AC2LRL Model: FC15 5/8Cross Ref: 2L033
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€115.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Couplings
Assembled Coupling Length2 3/4"
Bore Dia.5/8"
Hub Dia.1 1/4"
Hub Length3/4"
Hub MaterialCarbon Steel , Steel
Hub Projection3/4"
Jaw ProfileStraight
KeywayYes
Keyway Depth3/32"
Keyway Size3/16" x 3/32"
Keyway Width3/16"
Length Through Bore1 1/32" , 1"
MaterialSteel
Max. Speed1750 RPM
Maximum Bore Dia.7/8"
Number Of Locking Screws1
Outside Dia.1 1/2"
Overall Coupling Length2 3/4"
Overall Length2 3/4"
Screw Size5/16"-18
SeriesFC Series
Shaft Locking TypeSet Screw
SizeFC15
System Of MeasurementInch
Bore Diameter5/8"
Bore TypeRound Bore with Keyway
Coupling SizeFC15
Hub Diameter1 1/4"
Included ScrewsSet Screw
Maximum Bore Diameter7/8"
Maximum Speed3450 RPM
Outside Diameter1 1/2"

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)4.57
Ship length (cm)6.99
Ship width (cm)3.3
HS code8483908010
Country of OriginCN

Product Variants

ProductModelSizeBore Dia.Keyway SizeLength Through BoreOverall LengthOutside Dia.MaterialKeywayPrice
BOSTON GEAR FC12 3/8 Shaft Coupler Body | AC2LRF 2L028 FC12 3/8FC123/8"3/32" x 3/64"27/32"2.312"1 1/4"SteelYes€85.36
BOSTON GEAR FC12 7/16 Shaft Coupler Body | AC2LRG 2L029 FC12 7/16FC127/16"1/8" x 1/16"27/32"2.312"1 1/4"SteelYes€84.81
BOSTON GEAR FC12 1/2 Shaft Coupler Body | AC2LRH 2L030 FC12 1/2FC121/2"1/8" x 1/16"27/32"2.312"1 1/4"SteelYes€73.56
BOSTON GEAR FC15 1/2 Shaft Coupler Body | AC2LRJ 2L031 FC15 1/2FC151/2"1/8" x 1/16"1 1/32"2 3/4"1 1/2"SteelYes€90.50
BOSTON GEAR FC15 9/16 Shaft Coupler Body | AC2LRK 2L032 FC15 9/16FC159/16"1/8" x 1/16"1 1/32"2 3/4"1 1/2"SteelYes€92.89
BOSTON GEAR FC15 3/4 Shaft Coupler Body | AC2LRM 2L034 FC15 3/4FC153/4"3/16" x 3/32"1 1/32"2 3/4"1 1/2"SteelYes€106.00
BOSTON GEAR FC15 7/8 Shaft Coupler Body | AC2LRN 2L035 FC15 7/8FC157/8"3/16" x 3/32"1 1/32"2 3/4"1 1/2"SteelYes€90.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR FC15 5/8 Shaft Coupling, Half, 3 Jaw
€115.14 /unit