FIBERGRATE 878856 Fiberglass Grating 36 x 60 Inch Orange - Pack Of 2 | AA7XYN 16U488

FIBERGRATE 878856 Fiberglass Grating 36 x 60 Inch Orange - Pack Of 2

Item: AA7XYN Model: 878856Cross Ref: 16U488
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,131.43 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMolded Grating
Bearing Bar Height1"
Bearing Bar Spacing1"
Bearing Bar Spacing Center-to-center1"
Bearing Bar Thickness1/4"
Bearing Bar Width1/4"
ColorOrange
Depth1"
Height1"
KeyingNone
Length36"
MaterialFiberglass
Max. Temp.180°F
MeshRectangular
Mesh PatternRectangular
Mesh ShapeRectangular
Resin TypeVI CORR
ShapeRectangular
Span3 ft.
Span Length36"
SurfaceGrit Top
System Of MeasurementInch
TypeMolded
Width5 ft.
Nominal Size (wxl)5 ft. x 36"
Overall Height1"
Overall Length36"
Overall Width5 ft.
Product TypeMolded Grating
Resin NameVi Corr
Resin PropertiesAcid Resistant
Top SurfaceGrit Top

Shipping Info:

Ship weight (kg) 17.55
Ship height (cm)2.54
Ship length (cm)152.4
Ship width (cm)91.44
HS code3925900000
Country of OriginUS

Product Variants

ProductModelHeightMesh PatternBearing Bar SpacingMesh ShapeBearing Bar HeightMeshMax. Temp.ColorPkg. Qty.Price
FIBERGRATE 878846 Fiberglass Grating 36 x 120 Inch Orange | AA7XYM 16U487 8788461"Rectangular1"Rectangular1"Rectangular180°FOrange1€1,006.14
FIBERGRATE 878816 Fiberglass Grating 48 x 96 Inch Orange | AA7XYP 16U489 8788161"Rectangular1"Rectangular1"Rectangular180°FOrange1€1,109.22
FIBERGRATE 878836 Fiberglass Grating 48 x 48 Inch Orange - Pack Of 2 | AA7XYQ 16U490 8788361"Rectangular1"Rectangular1"Rectangular180°FOrange2€1,109.01
FIBERGRATE 878886 Fiberglass Grating 120 x 36 Inch Orange | AA7XYR 16U491 8788861 1/2"Square1 1/2"Square1 1/2"Square180°FOrange1€1,215.23
FIBERGRATE 878896 Fiberglass Grating 60 x 36 Inch Orange - Pack Of 2 | AA7XYT 16U492 8788961 1/2"Square1 1/2"Square1 1/2"Square180°FOrange2€1,299.25
FIBERGRATE 878826 Fiberglass Grating 120 x 36 Inch Orange | AA7XYU 16U493 8788261"Square1 1/2"Square1"Square180°FOrange1€1,024.73
FIBERGRATE 878866 Fiberglass Grating 60 x 36 Inch Orange | AA7XYV 16U494 8788661"Square1 1/2"Square1"Square180°FOrange1€484.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FIBERGRATE 878856 Fiberglass Grating 36 x 60 Inch Orange - Pack Of 2
€1,131.43 /unit