BOSTON GEAR F863BF-180K-B5-M8 Reducer, Triple Reduction, 180 Ratio, Quill Input, O/P Flange Mount

Item: AL6JWY Model: F863BF-180K-B5-M8
Limited Availability
€2,363.95 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Base/mounting AttachmentOutput Flange Mounted
Exact Gear Ratio175.553
Fan CooledNo
Input Motor Hp0.50 HP at AGMA Service Class I
Input Power0.53 hp
Input StyleF Standard Quill Flange
Max Output Torque Capacity3,146 in lb
Motor Frame SizeB5 - 56C
Motor Hp0.50
Output Bore/shaft Diameter1.2500 in
Output Speed9.7 RPM
Pre-lubricatedYes
Rated Efficiency94%
Ratio180:1
Recommended LubricationKlubersynth UH1 6-460
Reduction StagesTriple
Reduction Type800 Series InLine Helical
Weight63.000 lb

Shipping Info:

Ship weight (kg) 28.395
Country of OriginUS

Product Variants

ProductModelGear RatioMax. Input HpOutput Shaft Dia.Input RpmMounting TypeHeightTypeLubricationPrice
BOSTON GEAR F832B-25K-B5-M1 | AL6JTC F832B-25K-B5-M1--3/4"----Klubersynth UH1 6-460€1,099.80
BOSTON GEAR F832B-45K-B5-M1 | AL6JTD F832B-45K-B5-M1--3/4"----Klubersynth UH1 6-460€1,099.80
BOSTON GEAR F832B-5.7K-B7-M1 | AL6JTE F832B-5.7K-B7-M1--3/4"----Klubersynth UH1 6-460€1,099.80
BOSTON GEAR F832B-6.4K-B5-M1 | AL6JTF F832B-6.4K-B5-M1--3/4"----Klubersynth UH1 6-460€1,099.80
BOSTON GEAR F832BF-10K-B7-M8 | AL6JTJ F832BF-10K-B7-M8--------€1,185.44
BOSTON GEAR F832BF-18K-B5-M8 | AL6JTK F832BF-18K-B5-M8--------€1,185.44
BOSTON GEAR F832BF-20K-B5-M8 | AL6JTL F832BF-20K-B5-M820:117/20 hp-87 RPMC Face, Output Flange6.3"Heavy Duty Double ReductionKlubersynth UH1 6-460€1,141.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR F863BF-180K-B5-M8 Reducer, Triple Reduction, 180 Ratio, Quill Input, O/P Flange Mount
€2,363.95 /unit