EATON 02-166073 | AK3KGV

EATON 02-166073 Check Valve Dsv1-10-B-6H

Item: AK3KGV Model: 02-166073
In Stock

Get it by Tuesday, Jun 17

€481.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCheck Valve
ApplicationHarvesters, Refuse Haulers, Mobile And Industrial Applications
CavityC-10-3
Flow Rate23 LPM
Fluid CompatibilityAll General Purpose Hydraulic Fluids Such as: MIL-H-5606, SAE 10, SAE 20 etc
FunctionShuttle Valve
Height3 7/25"
HousingYes
Installation TypeScrew In Cartridge
Leakage Rate0.3 cc/min.
Length2.97"
MaterialSteel
Number Of Housing Ports3
Number Of Valve Ports3
Operating Temp.-40°C to +120°C
OperationDirect Acting
Pilot Piston SealNo
Port TypeSae
Pressure Rating210 Bar
Recommended Filtration Level13 µm, 16 µm, 18 µm
Seal MaterialBuna-N
Size10
StyleBall
WarrantyHydraulics Warranty
Width1.97"

Shipping Info:

Ship weight (kg) 0.8235
Ship height (cm)8.33
Ship length (cm)7.54
Ship width (cm)5
Country of OriginUS

Product Variants

ProductModelSeal MaterialFlow RateOperationPressure RatingPort TypeOperating Temp.HeightStylePrice
EATON 565621 | AK3JVV 565621--------€35.66
EATON 02-165942 | AK3KGW 02-165942Buna-N23 LPMDirect Acting210 BarSae-40°C to +120°C3 7/25"Ball€481.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 02-166073 Check Valve Dsv1-10-B-6H
€481.26 /unit