BOSTON GEAR F832B-25K-B5-M1 Reducer, Double Reduction, 25 Ratio, Quill Input, Base Mount

Item: AL6JTC Model: F832B-25K-B5-M1
Limited Availability
€1,099.80 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Base Mounting AttachmentHorizontal Base Mounted
Fan CooledNo
Input StyleF Standard Quill Flange
LubricationKlubersynth UH1 6-460
Mounting PositionM1
No. Of Gear Reductions2
Output Shaft Dia.3/4"
Pre-lubricatedYes
Reduction Type800 Series Inline Helical
Weight220 lbs.

Shipping Info:

Ship weight (kg) 9.945
Country of OriginUS

Product Variants

ProductModelGear RatioMax. Input HpOutput Shaft Dia.Input RpmMounting TypeHeightTypeLubricationPrice
BOSTON GEAR F832B-45K-B5-M1 | AL6JTD F832B-45K-B5-M1--3/4"----Klubersynth UH1 6-460€1,099.80
BOSTON GEAR F832B-5.7K-B7-M1 | AL6JTE F832B-5.7K-B7-M1--3/4"----Klubersynth UH1 6-460€1,099.80
BOSTON GEAR F832B-6.4K-B5-M1 | AL6JTF F832B-6.4K-B5-M1--3/4"----Klubersynth UH1 6-460€1,099.80
BOSTON GEAR F832BF-10K-B7-M8 | AL6JTJ F832BF-10K-B7-M8--------€1,185.44
BOSTON GEAR F832BF-18K-B5-M8 | AL6JTK F832BF-18K-B5-M8--------€1,185.44
BOSTON GEAR F832BF-20K-B5-M8 | AL6JTL F832BF-20K-B5-M820:117/20 hp-87 RPMC Face, Output Flange6.3"Heavy Duty Double ReductionKlubersynth UH1 6-460€1,141.54
BOSTON GEAR F832BF-22K-B5-M8 | AL6JTM F832BF-22K-B5-M8--------€1,185.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR F832B-25K-B5-M1 Reducer, Double Reduction, 25 Ratio, Quill Input, Base Mount
€1,099.80 /unit