BOSTON GEAR 9L 1-5/8 Pillow Blocks, Standard Duty, Eccentric Locking Collar

Item: BE8VXK Model: 9L 1-5/8
Limited Availability
€166.22 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPillow Block Bearing
Bore TypeRound
Duty TypeStandard Duty
Housing MaterialCast Iron
Insert MaterialBlack Oxide
Locking DeviceEccentric Collar

Shipping Info:

Ship weight (kg) 3.015
Ship height (cm)10.8

Product Variants

ProductModelBore Dia.Overall LengthOverall WidthOverall HeightMax. SpeedBase WidthBolt Center To Center LengthBase To Bore CenterlinePrice
BOSTON GEAR 9L 1-3/4 | BD6TLG 9L 1-3/4--------€166.22
BOSTON GEAR 7L 1-7/16 | BD9WHN 7L 1-7/16--------€237.58
BOSTON GEAR 5L 15/16 | BE4VPK 5L 15/16--------€160.52
BOSTON GEAR 7L 1-3/8 | BE6ELD 7L 1-3/8--------€135.12
BOSTON GEAR 8L 1-1/2 | BE6RUH 8L 1-1/2--------€262.88
BOSTON GEAR 11L 2 | BE6RUK 11L 2--------€221.68
BOSTON GEAR 7L 1-1/4 | BE8VXJ 7L 1-1/4--------€135.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR 9L 1-5/8 Pillow Blocks, Standard Duty, Eccentric Locking Collar
€166.22 /unit