BOSTON GEAR 5L 15/16 | BE4VPK

BOSTON GEAR 5L 15/16 Pillow Blocks, Standard Duty, Eccentric Locking Collar

Item: BE4VPK Model: 5L 15/16
In Stock

Get it by Tuesday, Jun 10

€160.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPillow Block Bearing
Bore TypeRound
Duty TypeStandard Duty
Finish CoatingUncoated
Housing MaterialCast Iron
Locking DeviceEccentric Collar

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)6.75
Ship length (cm)13.97
Ship width (cm)4.41

Product Variants

ProductModelBore Dia.Overall LengthOverall WidthOverall HeightMax. SpeedBase WidthBolt Center To Center LengthBase To Bore CenterlinePrice
BOSTON GEAR 9L 1-3/4 | BD6TLG 9L 1-3/4--------€166.22
BOSTON GEAR 7L 1-7/16 | BD9WHN 7L 1-7/16--------€237.58
BOSTON GEAR 7L 1-3/8 | BE6ELD 7L 1-3/8--------€135.12
BOSTON GEAR 8L 1-1/2 | BE6RUH 8L 1-1/2--------€262.88
BOSTON GEAR 11L 2 | BE6RUK 11L 2--------€221.68
BOSTON GEAR 7L 1-1/4 | BE8VXJ 7L 1-1/4--------€135.12
BOSTON GEAR 9L 1-5/8 | BE8VXK 9L 1-5/8--------€166.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR 5L 15/16 Pillow Blocks, Standard Duty, Eccentric Locking Collar
€160.52 /unit