BALDOR CEM4400TS Three Phase Enclosed Motor, 3PH, 100 HP, F1, 1785 RPM, 405TSC | AJ6PRX

BALDOR MOTOR CEM4400TS Three Phase Enclosed Motor, 1800 RPM, 60 Hz, 100 hp, TEFC, 405TSC Frame

Item: AJ6PRX Model: CEM4400TS
In Stock

Get it by Tuesday, Jun 10

€18,366.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Ambient Temp.40°C
Amps @ Volts224A @ 230V, 112A @ 460V
Base TypeRigid Base
Duty CycleContinuous
Frame405TSC
Frame MaterialCast Iron
Frequency60 Hz
Full Load Amps224A @ 230V, 112A @ 460V
Grease TypePolyrex EM
Hp100 hp
Insulation ClassClass F
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor TypeThree Phase
Mounting TypeC Face, Foot Mounted
Nameplate Rpm1785 RPM
No. Of Poles4
No. Of Speeds1
Overall Length35 1/3"
Phase3
Power Factor87
Service Factor1.15
Start TypeDirect On Line
Synchronous Speed1800 RPM
Voltage230/460V AC

Shipping Info:

Ship weight (kg) 596.7
Ship height (cm)133.35
Ship length (cm)121.92
Ship width (cm)106.68
HS code85015230
Country of OriginUS

Product Details:

    • Drip Cover: No Drip Cover
    • Efficiency @ 100% Load: 95.40%
    • Inverter Code: Inverter ready
    • KVA Code: G
    • Lifting Lugs: Standard Lifting Lugs
    • Motor Lead Quantity/Wire Size: 3 @ 2 AWG
    • Product Family: General Industrial
    • Pulley End Bearing Type: Ball
    • Pulley Face Code: C-Face
    • Shaft Diameter: 2.125 in
    • Shaft Ground Indicator: No Shaft Grounding
    • Shaft Rotation: Reversible
    • Shaft Slinger Indicator: No Slinger

Product Variants

ProductModelVoltageNameplate RpmHpFrequencyService FactorFrameInsulation ClassFrame MaterialPrice
BALDOR CM2333T-58 Three Phase Enclosed Motor, 3PH, 15 HP, TEFC, 1460 RPM, 254TC | AJ6QGL CM2333T-58380/415V AC1460 RPM15 hp50 Hz1254TCClass FCast Iron€3,379.37
BALDOR CM3545X General Purpose Motor, 3450 RPM, 60 HZ, 1 HP, 56C | AJ6QGZ CM3545X230/460V AC3450 RPM1 hp60 Hz1.2556CClass BSteel€643.94
BALDOR M4406TX-4E Three Phase Enclosed Motor, 460V, 1785 RPM, 60 Hz, 150 HP, TEFC, 445T | AJ6XJR M4406TX-4E460V AC1785 RPM150 hp60 Hz1.15445TClass FCast Iron€22,695.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR CEM4400TS Three Phase Enclosed Motor, 1800 RPM, 60 Hz, 100 hp, TEFC, 405TSC Frame
€18,366.59 /unit