Flat Shipping

Flat Shipping at €24.99 + VAT

BOSCH NS1011 Solid Spade Drill Bit, 7/8 Inch Drill Bit Size, 6 Inch Overall Length, Paint | CN9YHE

BOSCH NS1011 Solid Spade Drill Bit, 7/8 Inch Size, 6 Inch Overall Length, Paint

Item: CN9YHE Model: NS1011Cross Ref: 662X53
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSolid Spade Drill Bit
Adjustable BladeNo
Curved BladeNo
Cutting DirectionRight Hand
Decimal Equivalent0.875
Drill Bit Size7/8"
Extension CompatibleNo
FinishPaint
Flute Length3"
Flute TypeStraight
For Tool TypeVariety Of Drill Types, Including Impact Drills
MaterialHigh Carbon Steel
Max. Drilling Depth5"
Mfr. SeriesNS1011 Series
Nail CuttingYes
Number Of Flutes1
Number Of Spurs2
Overall Length6"
Primary Material ApplicationWood
Shank Dia.1/4"
Shank Hex Size1/4"
Shank Length1"
Shank TypeHex
Spiral DirectionRight Hand
System Of MeasurementImperial
Finish - MachiningPaint
Material - MachiningHigh Carbon Steel
Maximum Drilling Depth5"
Measurement SystemFractional Inch
SeriesNS1011 Series
Shank Diameter1/4"
Shank Type - MachiningHex

Shipping Info:

Ship weight (kg) 1.395
Ship height (cm)2.54
Ship length (cm)15.24
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelOverall LengthDecimal EquivalentDrill Bit SizeMax. Drilling DepthShank Dia.Price
BOSCH DSB5006 Solid Spade Drill Bit, Spade Wood Drilling Bit Set | CN9VRJ DSB5006-----€27.89
BOSCH NS1017 Solid Spade Drill Bit, 1 1/4 Inch Drill Bit Size, 6 Inch Overall Length, Paint | CN9YGR NS10176"1.251 1/4"5"1/4"€33.35
BOSCH NS1013 Solid Spade Drill Bit, 1 Inch Drill Bit Size, 6 Inch Overall Length | CN9YGT NS10136"11"6"1/4"€27.46
BOSCH DSB5009 Solid Spade Drill Bit, 1 Inch Overall Length, 1/4 Inch Shank Hex Size, 9 Drill Bits | CN9YGU DSB50091"0.25, 0.375, 0.5, 0.5625, 0.625, 0.6875, 0.75, 0.875, 1---€31.96
BOSCH NS1005 Solid Spade Drill Bit, 1/2 Inch Drill Bit Size, 6 Inch Overall Length, Paint | CN9YGV NS10056"0.51/2"5"1/4"€18.59
BOSCH DSB1010B Solid Spade Drill Bit, 13/16 Inch Drill Bit Size, 4 Inch Overall Length | CN9YGW DSB1010B4"0.81250.812"-1/4"€4.67
BOSCH DSB1012B Solid Spade Drill Bit, 15/16 Inch Drill Bit Size, 4 Inch Overall Length | CN9YGX DSB1012B4"0.93750.938"-1/4"€5.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSCH NS1011 Solid Spade Drill Bit, 7/8 Inch Size, 6 Inch Overall Length, Paint
€21.17 /unit