Flat Shipping

Flat Shipping at €24.99 + VAT

PHILIPS 929002394504 Linear LED Bulb, T8, Medium Bi-Pin, 4 ft Nominal Length, 3500K, 32 W LFL | CT7RQQ

PHILIPS 929002394504 Linear LED Bulb, T8, Medium Bi-Pin, 4 ft Nominal Length, 3500K, 32 W LFL

Item: CT7RQQ Model: 929002394504Cross Ref: 449U99
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBulb
Bulb Base TypeMedium Bi-Pin (G13)
Bulb Designation14T8PRO/48-835/BB17/G 10/1 FB
Bulb Diameter1 1/8"
Bulb FinishFrosted
Bulb HousingGlass
Bulb ShapeT8
Color Rendering Index80
Color SelectableNo
Color Temperature3500 K
DimmableNo
Environmental UsageIndoor Only
For Enclosed FixturesNo
Lamp WiringDouble End
Light AppearanceNeutral 3100 K to 4000 K
Light ColorWhite
Light Output1700 lm
Light TechnologyLED
Manufacturers Warranty Length5 yrs.
Maximum Operating Temperature113°F
Minimum Operating Temperature-4°F
Nominal Length4 ft.
Overall Length47 1/4"
Power SourceDirect Wired
Rated Life50000 hrs.
Rough ServiceNo
SeriesCorePro Series
Shatter-resistantNo
StandardsCUL LISTED, UL LISTED
Ul TypeType B
Voltage120-277V AC
Wattage12.5 W
Wattage Equivalency32 W

Shipping Info:

Ship weight (kg) 0.18

Product Variants

ProductModelBulb Base TypeNominal LengthOverall LengthBulb ShapeLighting TechnologyWattageColor Rendering IndexDimmablePrice
PHILIPS 14.5T8/MAS/48-830/MF20/P 10/1 Ballast ByPass LED Replacement, T8, Medium Bi-Pin | CT7QZL 14.5T8/MAS/48-830/MF20/P 10/1Medium Bi-Pin (G13)4 ft.47 3/4"T8LED14.5 W80No€23.48
PHILIPS 16.9T8/MAS/48-835/MF25/P 10/1 Ballast ByPass LED Replacement, T8, Medium Bi-Pin | CT7QZM 16.9T8/MAS/48-835/MF25/P 10/1Medium Bi-Pin (G13)4 ft.47 1/4"T8LED16.9 W80Yes€24.11
PHILIPS 14.5T8/MAS/48-840/MF21/P 10/1 Ballast ByPass LED Replacement, T8, Medium Bi-Pin | CT7QZN 14.5T8/MAS/48-840/MF21/P 10/1Medium Bi-Pin (G13)4 ft.47 1/4"T8LED14.5 W80Yes€24.51
PHILIPS 10.5T8/MAS/48-850/MF16/P 10/1 Ballast ByPass LED Replacement, T8, Medium Bi-Pin | CT7QZP 10.5T8/MAS/48-850/MF16/P 10/1Medium Bi-Pin (G13)4 ft.47 1/4"T8LED10.5 W80Yes€22.52
PHILIPS 14.5T8/MAS/48-850/MF21/P 10/1 Ballast ByPass LED Replacement, T8, Medium Bi-Pin | CT7QZQ 14.5T8/MAS/48-850/MF21/P 10/1Medium Bi-Pin (G13)4 ft.47 1/4"T8LED14.5 W80Yes€21.99
PHILIPS 42T8HO/COR/96-850/MF54/G/R17d 10/1 Ballast ByPass LED Replacement, T8, Recessed Double Contact | CT7QZR 42T8HO/COR/96-850/MF54/G/R17d 10/1Recessed Double Contact8 ft.94 1/2"T8LED42 W80Yes€50.08
PHILIPS 42T8HO/COR/96-840/MF54/G/R17d 10/1 Ballast ByPass LED Replacement, T8, Recessed Double Contact, 4000K | CT7QZT 42T8HO/COR/96-840/MF54/G/R17d 10/1Recessed Double Contact8 ft.94 1/2"T8LED42 W80Yes€50.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PHILIPS 929002394504 Linear LED Bulb, T8, Medium Bi-Pin, 4 ft Nominal Length, 3500K, 32 W LFL
€10.95 /unit