Flat Shipping

Flat Shipping at €24.99 + VAT

BOSCH GT3000+HCBG500T Glass and Tile Drill Bit Set | CP2RPZ

BOSCH GT3000+HCBG500T Glass and Tile Drill Bit Set

Item: CP2RPZ Model: GT3000+HCBG500TCross Ref: 313F65
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€92.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bit Set
Includes1/8, 3/16, 1/4, 5/16, 3/8, 1/2, 5/8, 3/4 In Diameter Bits, Carrying Case

Shipping Info:

Ship weight (kg) 0.594
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelDrill Bit SizeDecimal EquivalentPrice
BOSCH BM5000 Round Shank Drill Bit Set | CV2JBC BM50001/8", 5/32", 3/16", 1/4", 5/16", 3/8", 1/2"0.125, 0.1562, 0.1875, 0.25, 0.3125€26.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSCH GT3000+HCBG500T Glass and Tile Drill Bit Set
€92.21 /unit