Flat Shipping

Flat Shipping at €24.99 + VAT

BOSCH BM5000 Round Shank Drill Bit Set | CV2JBC

BOSCH BM5000 Round Shank Drill Bit Set

Item: CV2JBC Model: BM5000Cross Ref: 44H427
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€30.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bit Set
Cutting DirectionRight Hand
Decimal Equivalent0.125, 0.1562, 0.1875, 0.25, 0.3125
Drill Bit Case TypePlastic Case
Drill Bit Size1/8", 5/32", 3/16", 1/4", 5/16", 3/8", 1/2"
FinishBright, Uncoated
Flute TypeSpiral
For Tool TypeRotary Drills
Impact RatedNo
Largest Drill Bit Size1/2"
MaterialCarbide Tipped
Number Of Cutter Heads2
Percussion RatedYes
Primary Material ApplicationBlock, Masonry
Shank TypeStraight
Smallest Drill Bit Size1/8"
System Of MeasurementImperial
Drill Bit GroupingSet
Material - MachiningCarbide Tipped
Measurement SystemFractional Inch
Shank Type - MachiningStraight

Shipping Info:

Ship weight (kg) 0.252
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelDrill Bit SizeDecimal EquivalentPrice
BOSCH GT3000+HCBG500T Glass and Tile Drill Bit Set | CP2RPZ GT3000+HCBG500T--€89.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSCH BM5000 Round Shank Drill Bit Set
€30.07 /unit