Flat Shipping

Flat Shipping at €24.99 + VAT

BOSCH GEX33-5N Corded Sander, 5 Inch Dia, Random Orbital, Hook And Loop, 3/16 Inch Orbit, Variable Speed | CN9WAT

BOSCH GEX33-5N Corded Sander, 5 Inch Dia, Random Orbital, Hook And Loop, 3/16 Inch Orbit, Variable Speed

Item: CN9WAT Model: GEX33-5NCross Ref: 802GA9
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€292.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSander
Amps3A
Attachment TypeHook And Loop
Disc Dia.5"
Disc MotionRandom Orbital
Dust Collection Type IncludedMicrofilter Dust Canister
FeaturesIntegral Pad-Dampening System, Microfilter Dust System, Multi-Hole Design, Multiple Grip Positions Tapered Soft-Grip Top
Grip TypePalm
Housing MaterialAluminum
Includes(2) Vacuum Hose Adapters, Hex Pad Wrench, Medium Multi-Hole Backing Pad, Microfilter Dust Canister, Removable Front Handle, Sanding Disc , Hex Pad Wrench, Medium Multi-Hole Backing Pad, Microfilter Dust Canister, Removable Front Handle, Sanding Disc, (2) Vacuum Hose Adapters
Orbit Size0.188"
Power SourceCorded
Speed SettingVariable Speed
Speed SettingsVariable
Tool Height5 1/4"
Tool Length12"
Tool Width5"
Voltage120V AC
Abrasive Attachment TypeHook and Loop
Disc Diameter5"
Product TypeRandom Orbital Sander
Tool SeriesGEX
Tool Weight5 lbs.

Shipping Info:

Ship weight (kg) 2.8575
Ship height (cm)13.34
Ship length (cm)30.48
Ship width (cm)12.7
Country of OriginHU

Product Variants

ProductModelAmpsGrip TypeSpeed SettingTool HeightTool LengthTool WidthVoltageOrbit SizePrice
BOSCH GET75-6N Corded Sander, 6 Inch Dia, Random Orbital, Hook And Loop, 3/16 Inch Orbit, Variable Speed | CN9WAU GET75-6N8AExtendedVariable Speed5 1/2"15"6 1/4"120V AC0.188"€510.65
BOSCH GEX33-6N Corded Sander, 6 Inch Dia, Random Orbital, Hook And Loop, 5/32 Inch Orbit, Variable Speed | CN9WAV GEX33-6N3APalmVariable Speed5 1/4"12"6"120V AC0.156"€246.66
BOSCH GEX34-6N Corded Sander, 6 Inch Dia, Random Orbital, Hook And Loop, 5/64 Inch Orbit, Variable Speed | CN9WAW GEX34-6N3APalmVariable Speed6 7/8"14 1/8"6"120V AC0.078"€446.06
BOSCH ROS20VSC Corded Sander, 5 Inch Dia, Random Orbital, Hook And Loop, 3/32 Inch Orbit, Variable Speed | CN9WBD ROS20VSC3APalmVariable Speed6"9"5"120V AC0.094"€140.97
BOSCH GSS20-40 Corded Sheet Sander, 1/4 Sheet, Adhesive-Backed/Clamp, Palm Grip, Fixed Speed, 115 V | CN9WBE GSS20-402APalmFixed Speed5 3/4"10"4"115VNot Applicable€109.78
BOSCH 2604460911 Cord | CN9YUB 2604460911--------€40.85
BOSCH 1614461035 Cord | CN9YUC 1614461035--------€60.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSCH GEX33-5N Corded Sander, 5 Inch Dia, Random Orbital, Hook And Loop, 3/16 Inch Orbit, Variable Speed
€292.50 /unit