Flat Shipping

Flat Shipping at €24.99 + VAT

ITW BEE LEITZKE 15-099-001 Clevis Pin Standard 18-8 0.500 Inch x 3 1/2 Inch Length | AC2TUF 2MTZ2

ITW BEE LEITZKE WWG-CLPS-107 Clevis Pin, Head, 1/2 In Pin Dia., 3 17/64 In Usable Lg., 3 1/2 In Lg., Gr. 18-8, Plain

Item: AC2TUF Model: WWG-CLPS-107Cross Ref: 2MTZ2
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClevis Pin
FinishPlain
GradeGrade 18-8
Head TypeHead
Length3 1/2"
MaterialStainless Steel
Pin Dia.1/2"
Pin TypeWithout Pin
System Of MeasurementImperial
TypeStandard
Usable Length3 17/64"
Head Diameter5/8"
Minimum Hole Size0.151"
Product TypeStandard Clevis Pin
StandardsASME B18.8.1

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)1.27
Ship length (cm)12.7
Ship width (cm)12.7
HS code7318290000
Country of OriginUS

Product Variants

ProductModelTypePin Dia.Usable LengthGradeIncludesFinishHead TypeMaterialPkg. Qty.Price
GL HUYETT WWGCLPS6BPS6001 Clevis Pin With Hairpin Stainless Steel 0.250 x 1/2 Inch Pk5 | AB3ZNX 1WFD4 WWGCLPS6BPS6001Standard1/4"23/64"Grade 316HairpinPlainHeadStainless Steel5€15.38
GL HUYETT WWGCLPS6BPS6002 Clevis Pin With Hairpin Stainless Steel 0.250 x 3/4 Inch Pk5 | AB3ZNY 1WFD6 WWGCLPS6BPS6002Standard1/4"39/64"Grade 316HairpinPlainHeadStainless Steel5€19.82
GL HUYETT WWGCLPS6BPS6003 Clevis Pin With Hairpin Stainless Steel 0.250 x 1 Inch - Pack Of 5 | AB3ZPA 1WFD8 WWGCLPS6BPS6003Standard1/4"55/64"Grade 316HairpinPlainHeadStainless Steel5€20.68
GL HUYETT WWGCLPS6BPS6004 Clevis Pin With Hairpin 0.250 x 1 1/4 Inch - Pack Of 5 | AB3ZPB 1WFE1 WWGCLPS6BPS6004Standard1/4"1 7/64"Grade 316HairpinPlainHeadStainless Steel5€23.99
GL HUYETT WWGCLPS6BPS6005 Clevis Pin With Hairpin 0.250 x 1 1/2 Inch - Pack Of 5 | AB3ZPC 1WFE3 WWGCLPS6BPS6005Standard1/4"1 23/64"Grade 316HairpinPlainHeadStainless Steel5€20.83
GL HUYETT WWGCLPS6BPS6006 Clevis Pin With Hairpin Stainless Steel 0.250 x 2 Inch - Pack Of 5 | AB3ZPD 1WFE5 WWGCLPS6BPS6006Standard1/4"1 55/64"Grade 316HairpinPlainHeadStainless Steel5€25.22
GL HUYETT WWGCLPS6BPS6007 Clevis Pin With Hairpin Standard Stainless Steel 0.375 x 3/4 In | AB3ZPF 1WFE7 WWGCLPS6BPS6007Standard3/8"33/64"Grade 316HairpinPlainHeadStainless Steel1€6.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ITW BEE LEITZKE WWG-CLPS-107 Clevis Pin, Head, 1/2 In Pin Dia., 3 17/64 In Usable Lg., 3 1/2 In Lg., Gr. 18-8, Plain
€19.43 /unit