Flat Shipping

Flat Shipping at €24.99 + VAT

BOSCH DBX4541P Diamond Blade, 4 1/2 Inch Blade Dia, 7/8 Inch Arbor Size, Wet/Dry, For Angle Grinders | CN9WDA

BOSCH DBX4541P Diamond Blade, 4 1/2 Inch Blade Dia, 7/8 Inch Arbor Size, Wet/Dry, For Angle Grinders

Item: CN9WDA Model: DBX4541PCross Ref: 55KD75
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.29 /unit
This product can only be shipped in multiples of 5
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlade
Arbor ShapeX Lock
Arbor Size7/8"
Blade Dia.4 1/2"
Blade Thickness0.075"
Cut Width7/8"
Cutting TypeDry, Wet
For Use On Concrete TypeHard Aggregate
For Use With Saw TypeAngle Grinders
GradeGrade Professional
Materials CutAsphalt
Max. Blade Speed11000 RPM
Max. Cutting Depth1 1/4"
Max. Saw Power10 hp
Primary Material ApplicationConcrete
Rim TypeSegmented

Shipping Info:

Ship weight (kg) 0.1372
Ship height (cm)0.2
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginID

Product Variants

ProductModelBlade Dia.Arbor SizeRim TypeArbor ShapeFor Use With Saw TypeMax. Blade SpeedCutting TypeMax. Cutting DepthPrice
BOSCH DBX4543S Abrasive Cut-Off Wheel, 4 1/2 Inch Blade Dia, 7/8 Inch Arbor Size | CN9WCX DBX4543S4 1/2"7/8"---13300 RPM--€21.31
BOSCH DBX4541S Diamond Blade, 4 1/2 Inch Blade Dia, 7/8 Inch Arbor Size, Wet/Dry, For Angle Grinders | CN9WCY DBX4541S4 1/2"7/8"SegmentedX LockAngle Grinders11000 RPMDry, Wet1 1/4"€15.93
BOSCH DBX4541E Diamond Blade, 4 1/2 Inch Blade Dia, 7/8 Inch Arbor Size, Wet/Dry, For Angle Grinders | CN9WCZ DBX4541E4 1/2"7/8"SegmentedX LockAngle Grinders11000 RPMDry, Wet1 1/4"€25.15
BOSCH DBX541P Diamond Blade, 5 Inch Blade Dia, 7/8 Inch Arbor Size, Wet/Dry, For Angle Grinders | CN9WDB DBX541P5"7/8"SegmentedX LockAngle Grinders11000 RPMDry, Wet1 1/2"€25.94
BOSCH DBX543S Diamond Blade, 5 Inch Blade Dia, 7/8 Inch Arbor Size, Wet/Dry, For Angle Grinders | CN9WDC DBX543S5"7/8"ContinuousX LockAngle Grinders11000 RPMDry, Wet1 1/2"€21.68
BOSCH DBX541E Diamond Blade, 5 Inch Blade Dia, 7/8 Inch Arbor Size, Wet/Dry, For Angle Grinders | CN9WDD DBX541E5"7/8"SegmentedX LockAngle Grinders11000 RPMDry, Wet1 1/2"€40.88
BOSCH DBX641S Diamond Grinder Blade, 6 Inch Blade Dia, 7/8 Inch Arbor Size, For Angle Grinders | CN9WDE DBX641S6"7/8"SegmentedX LockAngle Grinders--1 1/2"€30.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSCH DBX4541P Diamond Blade, 4 1/2 Inch Blade Dia, 7/8 Inch Arbor Size, Wet/Dry, For Angle Grinders
€24.29 /unit