DAYTON 31EJ60 Transformer In 208/240/480v Out 120v 3000va | AG2BXY

DAYTON 31EJ60 Transformer In 208/240/480v Out 120v 3000va

Item: AG2BXY Model: 31EJ60
In Stock

Get it by Friday, Jun 13

€3,466.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemControl Transformer
Depth8 1/2"
Enclosure FinishEpoxy Resin Varnish
Frequency50/60 Hz
Green Certification Or Other RecognitionRoHS.png
Height7 1/2"
MountingPanel
Phase1
Temp. Rise115°C
TypeEncapsulated
Va Rating3 kVA
Width9"
Enclosure StyleEnclosed
Input Voltage208/240/480V AC
Manufacturers Warranty Length20 yrs.
Mounting LocationFoot
Output Voltage120V AC
Overall Depth8.5"
Overall Height7 1/2"
Overall Width9"
Power Rating3 kVA
Protective DeviceNone
StandardsCUL LISTED, UL LISTED
Temperature Rise180°C

Shipping Info:

Ship weight (kg) 34.155
Ship height (cm)28.19
Ship length (cm)26.92
Ship width (cm)26.67
HS code8504320000

Product Details:

    • Fused (Yes)

Product Variants

ProductModelProtection DeviceTemp. RiseEnclosure FinishVa RatingFrequencyPhaseTypeEnclosure StylePrice
DAYTON 31EG82 Transformer In 240/480v Out 120v 50va | AG2BPH 31EG82Secondary Fuse55°CNo Finish50 VA50/60 Hz1EncapsulatedEncapsulated€120.12
DAYTON 31EG83 Transformer In 240/480v Out 120v 75va | AG2BPJ 31EG83Secondary Fuse55°CNo Finish75 VA50/60 Hz1EncapsulatedEncapsulated€148.72
DAYTON 31EG84 Transformer In 240/480v Out 120v 100va | AG2BPK 31EG84Secondary Fuse55°CNo Finish100 VA50/60 Hz1EncapsulatedEncapsulated€169.25
DAYTON 31EG85 Transformer In 240/480v Out 120v 150va | AG2BPL 31EG85Secondary Fuse80°CNo Finish150 VA50/60 Hz1EncapsulatedEncapsulated€176.00
DAYTON 31EG86 Transformer In 240/480v Out 120v 200va | AG2BPM 31EG86Secondary Fuse80°CNo Finish200 VA50/60 Hz1EncapsulatedEncapsulated€241.96
DAYTON 31EG87 Transformer In 240/480v Out 120v 250va | AG2BPN 31EG87Secondary Fuse80°CNo Finish250 VA50/60 Hz1EncapsulatedEncapsulated€283.83
DAYTON 31EG88 Transformer In 240/480v Out 120v 300va | AG2BPP 31EG88Secondary Fuse80°CNo Finish300 VA50/60 Hz1EncapsulatedEncapsulated€283.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 31EJ60 Transformer In 208/240/480v Out 120v 3000va
€3,466.65 /unit